
- 10 HP
- 3600 rpm
- 230/460 Voltage Rating
- IMB34 Mounting
- TEFC Enclosure
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Mounting | IMB34 |
Frame | 132 |
Enclosure | TEFC |
No. of Poles | 2 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Weight | 198.0 LB |

Voltage Rating | 230/460 |
Service Factor | 1.15 |
Mounting | IMB34 |
Frame | 132 |
Enclosure | TEFC |
No. of Poles | 2 |
RPM | 3600 rpm |
Rotation | Bi-Directional |
Weight | 198.0 LB |