
- 7.5 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 132 Frame
No. of Poles | 2 |
Voltage Rating | 230/460 |
RPM | 3600 rpm |
Frame | 132 |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 187.0 LB |

No. of Poles | 2 |
Voltage Rating | 230/460 |
RPM | 3600 rpm |
Frame | 132 |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Weight | 187.0 LB |