
- 10 HP
- 1800 rpm
- 333/575 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 1800 rpm |
Frame | 132 |
Mounting | IMB35 |
Voltage Rating | 333/575 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 207.0 LB |

Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 1800 rpm |
Frame | 132 |
Mounting | IMB35 |
Voltage Rating | 333/575 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 207.0 LB |