
- 10 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 132 Frame
Frame | 132 |
Service Factor | 1.15 |
Enclosure | TEFC |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Weight | 207.0 LB |

Frame | 132 |
Service Factor | 1.15 |
Enclosure | TEFC |
No. of Poles | 4 |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Weight | 207.0 LB |