
- 15 HP
- 3600 rpm
- 333/575 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
Voltage Rating | 333/575 |
No. of Poles | 2 |
RPM | 3600 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Mounting | IMB35 |
Frame | 132 |
Weight | 220.0 LB |

Voltage Rating | 333/575 |
No. of Poles | 2 |
RPM | 3600 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Mounting | IMB35 |
Frame | 132 |
Weight | 220.0 LB |