
- 5.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 112 Frame
Enclosure | TEFC |
Service Factor | 1.15 |
RPM | 1800 rpm |
Frame | 112 |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 104.0 LB |

Enclosure | TEFC |
Service Factor | 1.15 |
RPM | 1800 rpm |
Frame | 112 |
Voltage Rating | 230/460 |
No. of Poles | 4 |
Rotation | Bi-Directional |
Weight | 104.0 LB |