
- 5.5 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 112 Frame
RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 112 |
No. of Poles | 2 |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Weight | 106.0 LB |

RPM | 3600 rpm |
Rotation | Bi-Directional |
Enclosure | TEFC |
Frame | 112 |
No. of Poles | 2 |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Weight | 106.0 LB |