
- 5.5 HP
- 3600 rpm
- 230/460 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
Enclosure | TEFC |
RPM | 3600 rpm |
Mounting | IMB35 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 112 |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Weight | 106.0 LB |

Enclosure | TEFC |
RPM | 3600 rpm |
Mounting | IMB35 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Frame | 112 |
Voltage Rating | 230/460 |
No. of Poles | 2 |
Weight | 106.0 LB |