
- 4 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 100 Frame
Enclosure | TEFC |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Frame | 100 |
No. of Poles | 4 |
Weight | 84.0 LB |

Enclosure | TEFC |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
RPM | 1800 rpm |
Rotation | Bi-Directional |
Frame | 100 |
No. of Poles | 4 |
Weight | 84.0 LB |