
- 3 HP
- 1800 rpm
- 333/575 Voltage Rating
- IMB34 Mounting
- TEFC Enclosure
Service Factor | 1.15 |
RPM | 1800 rpm |
No. of Poles | 4 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Mounting | IMB34 |
Enclosure | TEFC |
Frame | 100 |
Weight | 84.0 LB |

Service Factor | 1.15 |
RPM | 1800 rpm |
No. of Poles | 4 |
Voltage Rating | 333/575 |
Rotation | Bi-Directional |
Mounting | IMB34 |
Enclosure | TEFC |
Frame | 100 |
Weight | 84.0 LB |