
- 4 HP
- 3600 rpm
- 333/575 Voltage Rating
- IMB34 Mounting
- TEFC Enclosure
Mounting | IMB34 |
No. of Poles | 2 |
Voltage Rating | 333/575 |
Frame | 100 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 3600 rpm |
Weight | 86.0 LB |

Mounting | IMB34 |
No. of Poles | 2 |
Voltage Rating | 333/575 |
Frame | 100 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Enclosure | TEFC |
RPM | 3600 rpm |
Weight | 86.0 LB |