- 4 HP
- 3600 rpm
- 400 Voltage Rating
- TEFC Enclosure
- 90 Frame
| RPM | 3600 rpm |
| Rotation | Bi-Directional |
| Voltage Rating | 400 |
| Enclosure | TEFC |
| Torque Rating | 8.0 Nm |
| Service Factor | 1.15 |
| Frame | 90 |
| Weight | 27.0 LB |
| RPM | 3600 rpm |
| Rotation | Bi-Directional |
| Voltage Rating | 400 |
| Enclosure | TEFC |
| Torque Rating | 8.0 Nm |
| Service Factor | 1.15 |
| Frame | 90 |
| Weight | 27.0 LB |