- 7 HP
- 3600 rpm
- 400 Voltage Rating
- TEFC Enclosure
- 90 Frame
| Torque Rating | 14.6 Nm |
| Rotation | Bi-Directional |
| Voltage Rating | 400 |
| Frame | 90 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Weight | 36.0 LB |
| Torque Rating | 14.6 Nm |
| Rotation | Bi-Directional |
| Voltage Rating | 400 |
| Frame | 90 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Weight | 36.0 LB |