- 2 HP
- 3600 rpm
- 400 Voltage Rating
- TEFC Enclosure
- 71 Frame
| Voltage Rating | 400 |
| Frame | 71 |
| Torque Rating | 4.0 Nm |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| Weight | 14.0 LB |
| Voltage Rating | 400 |
| Frame | 71 |
| Torque Rating | 4.0 Nm |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| Weight | 14.0 LB |