- 40 HP
- 1800 rpm
- 400 Voltage Rating
- TEFC Enclosure
- 60 Frame
| RPM | 1800 rpm |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| Frame | 60 |
| Torque Rating | 159.0 Nm |
| Enclosure | TEFC |
| Voltage Rating | 400 |
| Weight | 224.0 LB |
| RPM | 1800 rpm |
| Rotation | Bi-Directional |
| Service Factor | 1.15 |
| Frame | 60 |
| Torque Rating | 159.0 Nm |
| Enclosure | TEFC |
| Voltage Rating | 400 |
| Weight | 224.0 LB |