
- 1 HP
- 1200 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
No. of Poles | 6 |
Phase | Single Phase |
Frame | 90 |
Rotation | Bi-Directional |
Voltage Rating | 115/230 |
RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1 |
Weight | 41.0 LB |

No. of Poles | 6 |
Phase | Single Phase |
Frame | 90 |
Rotation | Bi-Directional |
Voltage Rating | 115/230 |
RPM | 1200 rpm |
Enclosure | TEFC |
Service Factor | 1 |
Weight | 41.0 LB |