
- 3 HP
- 3600 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
Service Factor | 1 |
Voltage Rating | 115/230 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
RPM | 3600 rpm |
Weight | 44.0 LB |

Enclosure | TEFC |
Service Factor | 1 |
Voltage Rating | 115/230 |
No. of Poles | 2 |
Rotation | Bi-Directional |
Phase | Single Phase |
Frame | 90 |
RPM | 3600 rpm |
Weight | 44.0 LB |