- 0.5 HP
- 1200 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
| Rotation | Bi-Directional |
| Frame | 80 |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| No. of Poles | 6 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Weight | 23.0 LB |
| Rotation | Bi-Directional |
| Frame | 80 |
| Service Factor | 1 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| No. of Poles | 6 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Weight | 23.0 LB |