- 0.4 HP
- 1800 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
| Voltage Rating | 115/230 |
| Frame | 71 |
| Rotation | Bi-Directional |
| No. of Poles | 4 |
| Service Factor | 1 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure | TEFC |
| Weight | 18.0 LB |
| Voltage Rating | 115/230 |
| Frame | 71 |
| Rotation | Bi-Directional |
| No. of Poles | 4 |
| Service Factor | 1 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Enclosure | TEFC |
| Weight | 18.0 LB |