Lafert
DVE100LS6-115/230
Aluminum 100 TEFC 2 HP 1200 rpm 115/230 V Single Phase Motor
Item #119078802
- 2 HP
- 1200 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
| Voltage Rating | 115/230 |
| No. of Poles | 6 |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Rotation | Bi-Directional |
| Frame | 100 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Weight | 50.0 LB |
