
Lafert
DVE100LS4-115/230
Aluminum 100 TEFC 3 HP 1800 rpm 115/230 V Single Phase Motor
Item #119078801


- 3 HP
- 1800 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
Enclosure | TEFC |
Phase | Single Phase |
Rotation | Bi-Directional |
RPM | 1800 rpm |
No. of Poles | 4 |
Frame | 100 |
Service Factor | 1 |
Voltage Rating | 115/230 |
Weight | 53.0 LB |
