
Lafert
DVE100LC2-115/230
Aluminum 100 TEFC 3 HP 3600 rpm 115/230 V Single Phase Motor
Item #119078798


- 3 HP
- 3600 rpm
- Single Phase
- 115/230 Voltage Rating
- TEFC Enclosure
Voltage Rating | 115/230 |
Phase | Single Phase |
Frame | 100 |
No. of Poles | 2 |
Service Factor | 1 |
Enclosure | TEFC |
Rotation | Bi-Directional |
RPM | 3600 rpm |
Weight | 55.0 LB |
