- 1 HP
- 3600 rpm
- Three Phase
- 333/575 Voltage Rating
- TEFC Enclosure
| Enclosure | TEFC |
| Voltage Rating | 333/575 |
| No. of Poles | 2 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| RPM | 3600 rpm |
| Frame | 80 |
| Weight | 21.0 LB |
| Enclosure | TEFC |
| Voltage Rating | 333/575 |
| No. of Poles | 2 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| RPM | 3600 rpm |
| Frame | 80 |
| Weight | 21.0 LB |