
- 20 HP
- 1800 rpm
- Three Phase
- 230/460 Voltage Rating
- TEFC Enclosure
RPM | 1800 rpm |
Enclosure | TEFC |
Frame | 160 |
Service Factor | 1.15 |
No. of Poles | 4 |
Phase | Three Phase |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
Weight | 272.0 LB |

RPM | 1800 rpm |
Enclosure | TEFC |
Frame | 160 |
Service Factor | 1.15 |
No. of Poles | 4 |
Phase | Three Phase |
Voltage Rating | 230/460 |
Rotation | Bi-Directional |
Weight | 272.0 LB |