Skip to content Skip to navigation menu
Aluminum 160 TEFC 30 HP 3600 rpm Premium Efficient Motor

AMPH160LTA2-460

Aluminum 160 TEFC 30 HP 3600 rpm Premium Efficient Motor
Item #119078782
  • 30 HP
  • 3600 rpm
  • Three Phase
  • 230/460 Voltage Rating
  • TEFC Enclosure
  • 160 Frame
+ Show More + Show Less
Aluminum 160 TEFC 30 HP 3600 rpm Premium Efficient Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 HP
  • 3600 rpm
  • Three Phase
  • 230/460 Voltage Rating
  • TEFC Enclosure
RPM 3600 rpm
Phase Three Phase
No. of Poles 2
Voltage Rating 230/460
Rotation Bi-Directional
Frame 160
Service Factor 1.15
Enclosure TEFC
Weight 239.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison