
- 12.4 HP
- 1200 rpm
- Three Phase
- 575/990 Voltage Rating
- TEFC Enclosure
RPM | 1200 rpm |
Voltage Rating | 575/990 |
Enclosure | TEFC |
Frame | 160 |
Phase | Three Phase |
Service Factor | 1.15 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 257.0 LB |

RPM | 1200 rpm |
Voltage Rating | 575/990 |
Enclosure | TEFC |
Frame | 160 |
Phase | Three Phase |
Service Factor | 1.15 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Weight | 257.0 LB |