
- 12.4 HP
- 1200 rpm
- Three Phase
- 230/460 Voltage Rating
- TEFC Enclosure
Phase | Three Phase |
No. of Poles | 6 |
Frame | 160 |
RPM | 1200 rpm |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 257.0 LB |

Phase | Three Phase |
No. of Poles | 6 |
Frame | 160 |
RPM | 1200 rpm |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Weight | 257.0 LB |