
- 10 HP
- 3600 rpm
- Three Phase
- 333/575 Voltage Rating
- TEFC Enclosure
No. of Poles | 2 |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
Frame | 112 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Phase | Three Phase |
Enclosure | TEFC |
Weight | 81.0 LB |

No. of Poles | 2 |
RPM | 3600 rpm |
Voltage Rating | 333/575 |
Frame | 112 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Phase | Three Phase |
Enclosure | TEFC |
Weight | 81.0 LB |