- 3 HP
- 1800 rpm
- Three Phase
- 333/575 Voltage Rating
- TEFC Enclosure
| Enclosure | TEFC |
| Service Factor | 1.15 |
| No. of Poles | 4 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame | 100 |
| Voltage Rating | 333/575 |
| Rotation | Bi-Directional |
| Weight | 55.0 LB |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| No. of Poles | 4 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame | 100 |
| Voltage Rating | 333/575 |
| Rotation | Bi-Directional |
| Weight | 55.0 LB |