Skip to content Skip to navigation menu
Aluminum 90 TEFC 2.5 HP 3600 rpm 230/460 V Brake Motor

AAF90SL2-460

Aluminum 90 TEFC 2.5 HP 3600 rpm 230/460 V Brake Motor
Item #119078752
  • 2.5 HP
  • 3600 rpm
  • 230/460 Voltage Rating
  • TEFC Enclosure
  • 90 Frame
Aluminum 90 TEFC 2.5 HP 3600 rpm 230/460 V Brake Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 HP
  • 3600 rpm
  • 230/460 Voltage Rating
  • TEFC Enclosure
  • 90 Frame
No. of Poles 2
Frame 90
Service Factor 1.15
Enclosure TEFC
RPM 3600 rpm
Voltage Rating 230/460
Rotation Bi-Directional
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison