
- 1.5 HP
- 1800 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 90 Frame
No. of Poles | 4 |
Frame | 90 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Service Factor | 1.15 |
Weight | 51.0 LB |

No. of Poles | 4 |
Frame | 90 |
Rotation | Bi-Directional |
RPM | 1800 rpm |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Service Factor | 1.15 |
Weight | 51.0 LB |