- 0.75 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 80 Frame
| Voltage Rating | 333/575 |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| Frame | 80 |
| RPM | 1200 rpm |
| No. of Poles | 6 |
| Enclosure | TEFC |
| Weight | 41.0 LB |
| Voltage Rating | 333/575 |
| Service Factor | 1.15 |
| Rotation | Bi-Directional |
| Frame | 80 |
| RPM | 1200 rpm |
| No. of Poles | 6 |
| Enclosure | TEFC |
| Weight | 41.0 LB |