
- 0.35 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 80 Frame
No. of Poles | 8 |
RPM | 900 rpm |
Frame | 80 |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Weight | 37.0 LB |

No. of Poles | 8 |
RPM | 900 rpm |
Frame | 80 |
Voltage Rating | 333/575 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Weight | 37.0 LB |