
- 0.5 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 80 Frame
Voltage Rating | 333/575 |
Enclosure | TEFC |
RPM | 1200 rpm |
No. of Poles | 6 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 80 |
Weight | 38.0 LB |

Voltage Rating | 333/575 |
Enclosure | TEFC |
RPM | 1200 rpm |
No. of Poles | 6 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Frame | 80 |
Weight | 38.0 LB |