
- 1 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 71 Frame
Service Factor | 1.15 |
Frame | 71 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
Enclosure | TEFC |
No. of Poles | 2 |
Voltage Rating | 230/460 |
Weight | 33.0 LB |

Service Factor | 1.15 |
Frame | 71 |
Rotation | Bi-Directional |
RPM | 3600 rpm |
Enclosure | TEFC |
No. of Poles | 2 |
Voltage Rating | 230/460 |
Weight | 33.0 LB |