- 0.25 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 71 Frame
| RPM | 1200 rpm |
| No. of Poles | 6 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame | 71 |
| Voltage Rating | 230/460 |
| Weight | 31.0 LB |
| RPM | 1200 rpm |
| No. of Poles | 6 |
| Rotation | Bi-Directional |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame | 71 |
| Voltage Rating | 230/460 |
| Weight | 31.0 LB |