
- 0.12 HP
- 1200 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 63 Frame
RPM | 1200 rpm |
Frame | 63 |
Voltage Rating | 230/460 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Enclosure | TEFC |
Weight | 20.0 LB |

RPM | 1200 rpm |
Frame | 63 |
Voltage Rating | 230/460 |
No. of Poles | 6 |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Enclosure | TEFC |
Weight | 20.0 LB |