
- 0.25 HP
- 3600 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 63 Frame
No. of Poles | 2 |
Enclosure | TEFC |
Service Factor | 1.15 |
RPM | 3600 rpm |
Frame | 63 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Weight | 18.0 LB |

No. of Poles | 2 |
Enclosure | TEFC |
Service Factor | 1.15 |
RPM | 3600 rpm |
Frame | 63 |
Rotation | Bi-Directional |
Voltage Rating | 333/575 |
Weight | 18.0 LB |