- 7.5 HP
- 900 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 160 Frame
| Frame | 160 |
| Rotation | Bi-Directional |
| RPM | 900 rpm |
| Enclosure | TEFC |
| No. of Poles | 8 |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Weight | 291.0 LB |
| Frame | 160 |
| Rotation | Bi-Directional |
| RPM | 900 rpm |
| Enclosure | TEFC |
| No. of Poles | 8 |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Weight | 291.0 LB |