
- 20 HP
- 3600 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 160 Frame
RPM | 3600 rpm |
Voltage Rating | 575/990 |
Rotation | Bi-Directional |
Frame | 160 |
No. of Poles | 2 |
Enclosure | TEFC |
Service Factor | 1.15 |
Weight | 300.0 LB |

RPM | 3600 rpm |
Voltage Rating | 575/990 |
Rotation | Bi-Directional |
Frame | 160 |
No. of Poles | 2 |
Enclosure | TEFC |
Service Factor | 1.15 |
Weight | 300.0 LB |