
- 5.5 HP
- 900 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 160 Frame
Voltage Rating | 575/990 |
RPM | 900 rpm |
Enclosure | TEFC |
Rotation | Bi-Directional |
Frame | 160 |
Service Factor | 1.15 |
No. of Poles | 8 |
Weight | 267.0 LB |

Voltage Rating | 575/990 |
RPM | 900 rpm |
Enclosure | TEFC |
Rotation | Bi-Directional |
Frame | 160 |
Service Factor | 1.15 |
No. of Poles | 8 |
Weight | 267.0 LB |