
- 10 HP
- 1200 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 160 Frame
No. of Poles | 6 |
RPM | 1200 rpm |
Frame | 160 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 575/990 |
Weight | 310.0 LB |

No. of Poles | 6 |
RPM | 1200 rpm |
Frame | 160 |
Service Factor | 1.15 |
Rotation | Bi-Directional |
Enclosure | TEFC |
Voltage Rating | 575/990 |
Weight | 310.0 LB |