
- 15 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 160 Frame
Enclosure | TEFC |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Frame | 160 |
Rotation | Bi-Directional |
RPM | 1200 rpm |
No. of Poles | 6 |
Weight | 342.0 LB |

Enclosure | TEFC |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Frame | 160 |
Rotation | Bi-Directional |
RPM | 1200 rpm |
No. of Poles | 6 |
Weight | 342.0 LB |