
- 20 HP
- 1800 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 160 Frame
Voltage Rating | 575/990 |
Rotation | Bi-Directional |
No. of Poles | 4 |
RPM | 1800 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 160 |
Weight | 345.0 LB |

Voltage Rating | 575/990 |
Rotation | Bi-Directional |
No. of Poles | 4 |
RPM | 1800 rpm |
Enclosure | TEFC |
Service Factor | 1.15 |
Frame | 160 |
Weight | 345.0 LB |