
- 25 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 160 Frame
Service Factor | 1.15 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
RPM | 3600 rpm |
No. of Poles | 2 |
Rotation | Bi-Directional |
Frame | 160 |
Weight | 327.0 LB |

Service Factor | 1.15 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
RPM | 3600 rpm |
No. of Poles | 2 |
Rotation | Bi-Directional |
Frame | 160 |
Weight | 327.0 LB |