
- 7.5 HP
- 1800 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 132 Frame
Rotation | Bi-Directional |
RPM | 1800 rpm |
Frame | 132 |
No. of Poles | 4 |
Service Factor | 1.15 |
Enclosure | TEFC |
Voltage Rating | 575/990 |
Weight | 162.0 LB |

Rotation | Bi-Directional |
RPM | 1800 rpm |
Frame | 132 |
No. of Poles | 4 |
Service Factor | 1.15 |
Enclosure | TEFC |
Voltage Rating | 575/990 |
Weight | 162.0 LB |