
- 4 HP
- 1200 rpm
- 575/990 Voltage Rating
- TEFC Enclosure
- 132 Frame
Enclosure | TEFC |
Rotation | Bi-Directional |
RPM | 1200 rpm |
Service Factor | 1.15 |
Frame | 132 |
No. of Poles | 6 |
Voltage Rating | 575/990 |
Weight | 151.0 LB |

Enclosure | TEFC |
Rotation | Bi-Directional |
RPM | 1200 rpm |
Service Factor | 1.15 |
Frame | 132 |
No. of Poles | 6 |
Voltage Rating | 575/990 |
Weight | 151.0 LB |