
- 15 HP
- 3600 rpm
- 230/460 Voltage Rating
- TEFC Enclosure
- 132 Frame
RPM | 3600 rpm |
No. of Poles | 2 |
Frame | 132 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Weight | 185.0 LB |

RPM | 3600 rpm |
No. of Poles | 2 |
Frame | 132 |
Voltage Rating | 230/460 |
Enclosure | TEFC |
Rotation | Bi-Directional |
Service Factor | 1.15 |
Weight | 185.0 LB |