
- 2 HP
- 900 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 112 Frame
RPM | 900 rpm |
Enclosure | TEFC |
No. of Poles | 8 |
Rotation | Bi-Directional |
Frame | 112 |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Weight | 120.0 LB |

RPM | 900 rpm |
Enclosure | TEFC |
No. of Poles | 8 |
Rotation | Bi-Directional |
Frame | 112 |
Service Factor | 1.15 |
Voltage Rating | 333/575 |
Weight | 120.0 LB |