
- 4 HP
- 1200 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 112 Frame
Service Factor | 1.15 |
Frame | 112 |
RPM | 1200 rpm |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Rotation | Bi-Directional |
No. of Poles | 6 |
Weight | 129.0 LB |

Service Factor | 1.15 |
Frame | 112 |
RPM | 1200 rpm |
Voltage Rating | 333/575 |
Enclosure | TEFC |
Rotation | Bi-Directional |
No. of Poles | 6 |
Weight | 129.0 LB |